Discontinued with Replacement
MEASURING CONTAINER,FIXED SPOUT,1 Q close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MEASURING CONTAINER,FIXED SPOUT,1 Q

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CUP6
  • Mfr. Model # 4CUP6
  • UNSPSC # 27112905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Compare
Suggested Replacement Product
MEASURING CONTAINER FIXED SPOUT 1QT

Web Price : $18.43 / EACH

Technical Specs

  • Bowl Dia. (In.) 5
  • Bowl Material Heavy Duty Polypropylene
  • Capacity 1 qt.
  • Height (In.) 7
  • Number of Feeds 0
  • Item Measuring Container
  • Type Fixed Spout
  • Width (In.) 5
  • Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
  • Unit Height 7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list