Skip Content
MDC MICROMETER,75-100MM,3-4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MDC MICROMETER,75-100MM,3-4IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-343-30
  • Mfr. Model # 293-343-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # 669
  • Shipping Weight 4.0 lbs

Technical Specs

  • Range 3 - 4"/75 - 100 mm
  • Resolution 0.00005"/0.001 mm
  • Anvil Flat
  • SPC Output No
  • Anvil Material Carbide
  • Rotating Spindle (Yes/No) Yes
  • Item Digimatic Mic 4In. No-Spc Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list