MDC MICROMETER,0-25MM,0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MDC MICROMETER,0-25MM,0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-831-30
  • Mfr. Model # 293-831-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # 669
  • Shipping Weight 1.0 lbs

Technical Specs

  • Resolution 0.00005"/0.001 mm
  • Range 0 - 1"/0 - 25 mm
  • SPC Output No
  • Anvil Flat
  • Rotating Spindle (Yes/No) Yes
  • Anvil Material Carbide
  • Features Provided with a zero set and in/mm keys.
  • Includes Fitted Plastic Case
  • Item Digimatic Micrometer
  • Spindle Flat
  • Thimble Ratchet
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list