Skip Content
MDC MICROMETER,0-25MM,0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MDC MICROMETER,0-25MM,0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-349-30
  • Mfr. Model # 293-349-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # 669
  • Shipping Weight 1.0 lbs

Technical Specs

  • Range 0 - 1"/0 - 25 mm
  • Resolution 0.0001"/0.001 mm
  • Anvil Material Carbide
  • Anvil Flat
  • Rotating Spindle (Yes/No) Yes
  • SPC Output No
  • Features Carbide Measuring Faces, Enamel Finish, Spindle Lock
  • Item Digital Micrometer
  • Includes Battery, Key Spanner, Fitted Carrying Case
  • Spindle Flat
  • Thimble Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list