Skip Content
MDC MICROMETER,0-25MM,0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MDC MICROMETER,0-25MM,0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-335-30
  • Mfr. Model # 293-335-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # 669
  • Shipping Weight 1.0 lbs

Technical Specs

  • Range 0 - 1"/0 - 25 mm
  • Resolution 0.00005"/0.001 mm
  • SPC Output Yes
  • Anvil Flat
  • Rotating Spindle (Yes/No) Yes
  • Anvil Material Carbide
  • Features IP65
  • Includes Fitted Plastic Case
  • Item Digimatic Micrometer
  • Spindle Flat
  • Thimble Friction
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list