Skip Content
MD WT WORK PANT LADIES BLACK 26W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MD WT WORK PANT LADIES BLACK 26W

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP250026
  • Mfr. Model # P250026
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2318
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 65% Poly/35% Cotton
  • Colour Black
  • Closure Type Zipper
  • Item Pants
  • Fabric Weight 7.8 oz.
  • Fits Waist Size 26"
  • Inseam 30"
  • Gender Women's
  • Hammer Loop No
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list