!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MCROFBRE DUST+WET MOP PLUS F/PULSE

MCROFBRE DUST+WET MOP PLUS F/PULSE

RUBBERMAID

MCROFBRE DUST+WET MOP PLUS F/PULSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MCROFBRE DUST+WET MOP PLUS F/PULSE

MCROFBRE DUST+WET MOP PLUS F/PULSE

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB1791679
  • Mfr. Model # 1791679
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Wet/Dry Mop
  • Mop Style Flat
  • Colour Coding System Yes
  • Frame Depth 12"
  • Handle Length No Handle
  • Mop Head Material Microfiber
  • Launderable Yes
  • For Use With 1791677
  • Floor Tool Type Wet Mop Head
  • Handle Included No
  • Frame Width 17 1/2 in
  • Handle Material Dust & Wet
  • Mop Connection Type Quick Change
  • Mop Pad Size 12" x 17-1/2"
  • Mop Head Colour Blue / Green

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list