Skip Content
MCHNCL BTH SCALE,STEEL PLTFRM,300 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MCHNCL BTH SCALE,STEEL PLTFRM,300 L

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZP2
  • Mfr. Model # 3NZP2
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Includes Black Mat
  • Capacity 300 lb.
  • Item Bath Scale
  • Graduations 2 lb.
  • Overall Height 2"
  • Overall Length 10-3/4"
  • Overall Width 11-1/2"
  • Weighing Surface Width 11-1/2"
  • Weighing Surface Depth 2"
  • Platform Material Steel
  • Digital/Mechanical Mechanical
  • Scale Item Floor Scale
  • Scale Readability 2 lbs.
  • Weighing Units lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list