MCHNCL BTH SCALE,STEEL PLTFRM,300 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MCHNCL BTH SCALE,STEEL PLTFRM,300 L

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZP1
  • Mfr. Model # 3NZP1
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Graduations 2 lb.
  • Capacity 300 lb.
  • Includes White Mat
  • Item Bath Scale
  • Overall Height 2"
  • Housing Material Steel
  • Overall Length 10-3/4"
  • Overall Width 11-1/2"
  • Weighing Surface Width 11-1/2"
  • Weighing Surface Depth 2"
  • Digital/Mechanical Mechanical
  • Platform Material Steel
  • Scale Item Floor Scale
  • Weighing Units lbs.
  • Scale Graduations 2 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list