Skip Content
MCHNCL BTH SCALE,STEEL PLTFRM,300 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MCHNCL BTH SCALE,STEEL PLTFRM,300 L

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZN8
  • Mfr. Model # 3NZN8
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.12 lbs

Technical Specs

  • Graduations 1kg/2 lb.
  • Includes Black Mat
  • Item Bath Scale
  • Capacity 136kg/300 lb.
  • Housing Material Steel
  • Overall Length 10-1/4"
  • Overall Height 2"
  • Overall Width 10-1/2"
  • Weighing Surface Width 10-1/2"
  • Weighing Surface Depth 2"
  • Platform Material Steel
  • Digital/Mechanical Mechanical
  • Weighing Units kg/lbs.
  • Scale Item Floor Scale
  • Scale Readability 1kg/2 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List