MC/C CBL SPT UP-4 CBL .40-.56 DMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MC/C CBL SPT UP-4 CBL .40-.56 DMT

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBRC5-1
  • Mfr. Model # BRC5-1
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Cable Bracket
  • Finish Zinc Plated
  • Standards UL/CUL
  • For Use With MC/AC Cable
  • Description/Special Features Compatible with New BCH-HBA Multi-Tier Support Bracket
  • Wire Range 0.430" - 0.560"
  • Material Steel
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list