Skip Content
MBLE WRKBNCH,54-1/4X26X37-3/8IN,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MBLE WRKBNCH,54-1/4X26X37-3/8IN,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU59
  • Mfr. Model # 59
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 600.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Tan
  • Features Permanently Welded Shelves100 lb. and 200 lb. Drawer CapacityUnit Capacity 2,650 lb.
  • Depth 26"
  • Gauge 7 (Body, Top), 12 (Shelves)
  • Height 37-3/8"
  • Handle Type Heavy-Duty Push
  • Item Jobsite Mobile Workbench
  • Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Locking System Watchman(R) IV Recessed Lock Housing
  • Width 54-1/4"
  • Number of Drawers 8
  • Caster Type (2) Fixed, (2) Swivel
  • Storage Capacity 25.5 cu. ft.
  • Work Surface Material Steel
  • Lid Type Hinged
  • Padlock Shackle Max. Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list