Skip Content
MBLE WRKBNCH,46-1/4X25X37-1/2IN,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MBLE WRKBNCH,46-1/4X25X37-1/2IN,RED

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU63
  • Mfr. Model # 63
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 373.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Red
  • Features Fully Arc-Welded SeamsFull-Length Staked Piano HingesPowder Paint Finish1,000 lb. Load Capacity
  • Height 37-1/2"
  • Handle Type Heavy-Duty Push
  • Depth 25"
  • Gauge 12
  • Includes Removable Rubber Mat
  • Material Steel
  • Item Jobsite Mobile Workbench
  • Number of Doors 2
  • Number of Shelves 1
  • Width 46-1/4"
  • Number of Drawers 8
  • Locking System Recessed Lock Housing
  • Caster Type (2) Fixed, (2) Swivel
  • Lid Type Hinged
  • Work Surface Material Steel
  • Storage Capacity 25.1 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list