Skip Content
MB45 MOISTURE ANALYZER 45G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MB45 MOISTURE ANALYZER 45G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAMB45
  • Mfr. Model # MB45
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.39 lbs

Technical Specs

  • Capacity 45 g
  • Item Moisture Analyzer
  • Includes Sample Pan Holder
  • Overall Height 6"
  • Overall Width 7-1/2"
  • Housing Material Plastic
  • Overall Length 14"
  • Standards UL, FCC
  • Power Unit 120, 240 VAC
  • Application Modes Percent Moisture, Solids, Dynamic Weighing, Parts Counting, Percent
  • Weighing Surface Width 3-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Units g
  • Scale Display LCD
  • Scale Connection Ports RS-232
  • Scale Sub-Category Analytical Balance
  • Scale Readability 0.001 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list