Skip Content
MB35 MOISTURE ANALYZER 35G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MB35 MOISTURE ANALYZER 35G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAMB35
  • Mfr. Model # MB35
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • Capacity 35 g
  • Item Moisture Analyzer
  • Includes Halogen Lamp
  • Housing Material Plastic
  • Overall Height 6"
  • Overall Length 14"
  • Overall Width 7-1/2"
  • Power Unit AC Adaptor
  • Standards UL, FCC
  • Weighing Surface Width 3-1/2"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Weighing Units g
  • Scale Readability 0.002g
  • Scale Sub-Category Analytical Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list