MAYON-BLACK/SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAYON-BLACK/SMOKE LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCHM416
  • Mfr. Model # HM416
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Frame Material Nylon
  • Lens Colour Smoke
  • Series Mayon Aurora
  • UV Protection 99.9%
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Gender Women's
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list