Skip Content
MAYON AURORA-GRDNTPNK LACE/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAYON AURORA-GRDNTPNK LACE/SMK LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCHM456A1
  • Mfr. Model # HM456A1
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Pink
  • Lens Coating Scratch-Resistant
  • Item Glasses
  • Lens Colour Smoke
  • Lens Material Polycarbonate
  • Series Mayon Aurora
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Frame Material Nylon
  • Temple Colour Pink, White
  • Frame Design Full, Wraparound
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Foam Lined No
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list