Skip Content
MAXXPRO PLUS 4IN PHILLIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAXXPRO PLUS 4IN PHILLIPS

WITTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9T63502
  • Mfr. Model # 9T63502
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Chrome Vanadium
  • Item Screwdriver
  • Overall Length 4"
  • Shank Shape Round
  • Tip Style Phillips
  • Tip Size #2
  • Shank Material High-Alloy Steel
  • Standards ASTM
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list