Skip Content
MAXXPRO 6 PC SET 4 SLOTTD 2 PHILLPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAXXPRO 6 PC SET 4 SLOTTD 2 PHILLPS

WITTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9T670007
  • Mfr. Model # 9T670007
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Keystone: 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 6"Phillips: #1 x 3", #2 x 4"
  • Finish Polished
  • Item Combination Screwdriver Set
  • Number of Pieces 6
  • Handle Design Ergonomic
  • Shank Shape Round
  • Standards ASTM
  • Handle Material Polypropylene
  • Shank Material Stainless Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Phillips/Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list