!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAXVIEW LOCKER W/4 FIXED SHELVES

MAXVIEW LOCKER W/4 FIXED SHELVES

HALLOWELL

MAXVIEW LOCKER W/4 FIXED SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAXVIEW LOCKER W/4 FIXED SHELVES

MAXVIEW LOCKER W/4 FIXED SHELVES

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,199.64 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HALHLV882-1PL
  • Mfr. Model # HLV882-1PL
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 984
  • Shipping Weight 161.0 lbs

Technical Specs

  • Item Bulk Storage Locker
  • Frame Assembled Assembled
  • Number of Units Wide 1
  • Frame Material Thickness 16 ga
  • Locker Colour Light Gray
  • Overall Depth 18 in
  • Overall Width 19 in
  • Includes Door Stiffener
  • Locker Material Steel
  • Opening Depth 17 in
  • Opening Width 16 1/4 in
  • Duty Rating Heavy Duty
  • Method of Construction Welded
  • Shelf Material Thickness 16 ga
  • Audit Trail Storage None
  • Number of Tiers 1
  • Door Type Ventilated
  • Includes Number Plates Yes
  • Lock Type Padlock Hasp
  • Overall Height 75 in
  • Handle Type Pull
  • Locker Finish Galvanneal
  • Number of Lockers 1
  • Opening Height 71 in
  • Shelf Adjustability Fixed
  • Hook Type (1) Double Prong, (2) Single Prong
  • Number of Shelves per Opening 4

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list