Skip Content
MAXSTAR 200SD 120-460VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAXSTAR 200SD 120-460VAC

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW903-701
  • Mfr. Model # 903-701
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.2 lbs

Technical Specs

  • Application Heavy Industrial Applications
  • Item TIG/Stick Welder
  • Overall Depth 17-1/2"
  • Input (Amps) 1-Phase: TIG 19.9@200V, 17.4@230V, Stick 24.9@200V, 21.7@230V 3-Phase:TIG 19.9@200V, 10.5@230V, 5.3@460V, Stick 14.7@200V, 13.1@230V, 6.4@460V
  • Overall Height 13-1/2"
  • Input Voltage 120-460
  • Rated Output 120A @ 18 V
  • Series Maxstar 200 SD
  • Overall Width 7-1/4"
  • Welded Material Steel
  • Welding Processes Stick, TIG
  • Mild Steel - Material Thickness 0.004" - 1/4"
  • Polarity DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list