Skip Content
MAXSTAR 200DX W/FINGERTIP REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAXSTAR 200DX W/FINGERTIP REMOTE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-138
  • Mfr. Model # 951-138
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Application Stick, TIG
  • Features Water Cooled Dc Inverter, Digital Meters, Pulser With All Accessories To Get Started
  • Item TIG Welder
  • Includes Power Source, 10 ft. Power Cord, 2 Dinse Connectors, 2 Wheel Trolly Cart 300480, Coolmate 1 115v 300360, 1 Gallon Of Coolant 043810.plus Remote Finger Tip Control 043688, Wp20 25 ft. Water Cooled Torch With Accessories, Regulator Flowmeter With Gas Hose, Torch Adapter, And Weld Lead With Clamp.
  • Input Voltage 120-460
  • Input (Amps) 34-6
  • Overall Height 46-1/4"
  • Overall Depth 22-1/4"
  • Overall Width 23-1/2"
  • Rated Output 200 A at 18 V
  • Series Maxstar 200 DX
  • Welded Material Steel
  • Mild Steel - Material Thickness 0.004" - 1/4"
  • Welding Processes Pulsed TIG, Stick, TIG
  • Polarity DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list