Discontinued with Replacement
MAXSTAR 150 STL W/X-CASE, RMT CTRL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAXSTAR 150 STL W/X-CASE, RMT CTRL,

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-135-017
  • Mfr. Model # 907-135-017
  • UNSPSC # 23271409
  • CATALOGUE PAGE # 711
  • Shipping Weight 46.39 lbs
Suggested Replacement Product
TIG/STICK WELDER,120/240 VAC,W/CASE

Your Price: NA

Product Details

MaxStar(R) 150 STL Stick TIG package. Includes base unit, hardsheet, X-Case(R) carrying case, Weldcraft(R) TIG torch with adapter, gas hose and Smith(R) regulator.

Technical Specs

  • Item Maxstar(R) 150 STL Tig Welders
  • Application Dc Tig and Stick Welding Maintenance and Repair
  • Includes Master(R) 150 Sth, 10 ft. (3 M) Primary Cord With Mvp(TM) Plugs for 120 V (219261) and 240 V (219258), 12 ft. (3.8 M) Stick Electrode Holder, 10 ft. (3 M) Work Cable With Clamp, Adjustable Shoulder Strap, Rccs-6M Remote Fingertip Control (195184), 12 ft. (3.8 M) Weldcraft(TM) A-150 Tig Torch, Regulator/Flow Gauge and Gas Hose, Ak2C Accessory Kit, Protective Miller X-Case (300184)
  • Overall Depth 13-1/4"
  • Input Voltage 115/230 VAC
  • Features Use on 115 V and 230 V Input Power, Latest Inverter Technology Provides Amazing Power Per Pound Performance, No Need for a Gas Valve on Your Tig Torch, Compact Design Allows for Great Portability
  • Input (Amps) 28/14.2 A
  • Overall Height 9"
  • Overall Width 5-1/2"
  • Rated Output 150 A/26 V @ 30%
  • Series Maxstar 150 STL
  • Polarity DC
  • Welded Material Steel
  • Mild Steel - Material Thickness 0.020" - 3/16"
  • Welding Processes Stick, TIG
  • Welder Max. Output Amps 150
  • Welder Input Hz 50/60
  • Welder Industrial Class Light
  • Welder Duty Cycle 30%
  • Welder Input Phase 1
  • Power Source Weight 14 lb.
  • Welder Min. Output Amps 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list