MAXSTAR 150 STL W/X-CASE, ACCY PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MAXSTAR 150 STL W/X-CASE, ACCY PK 1

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-135-016
  • Mfr. Model # 907-135-016
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 711
  • Shipping Weight 44.0 lbs

Product Details

MaxStar(R) 150 STL Stick TIG package. Includes base unit, hardsheet, X-Case(R) carrying case, Weldcraft(R) TIG torch with adapter, gas hose and Smith(R) regulator.

Technical Specs

  • Includes Power Source With 10 ft. Mvp Power Cord, Electrode Holder With 13 ft. of Weld Cable, 10 ft. Work Cable With Clamp and Connectors, Shoulder Strap and Flow Thru Tig Torch Adapter, Plus Protective Carrying Case, Wp17 12 ft. Tig Torch With Adapter and Accessories, and Regulator Flow Gauge With Gas Hose
  • Features Use on 115 V and 230 V Input Power, Latest Inverter Technology Provides Amazing Power Per Pound Performance, No Need for a Gas Valve on Your Tig Torch, Compact Design Allows for Great Portability
  • Item Maxstar(R) 150 STL Tig Welders
  • Overall Depth 13-1/4"
  • Input (Amps) 28 A/14.2 A
  • Overall Height 9"
  • Overall Width 5-1/2"
  • Input Voltage 115/230 VAC
  • Rated Output 150 A/26 V @ 30%
  • Series Maxstar 150 STL
  • Application Portable Precision Metal Fabrication, Maintenance and Repair, Light and Heavy Manufacturing, Aerospace, Shipbuilding, Tube and Pipe, Automotive
  • Mild Steel - Material Thickness 0.020" - 3/16"
  • Welded Material Steel
  • Polarity DC
  • Welder Industrial Class Light
  • Welding Processes Stick, TIG
  • Welder Max. Output Amps 150
  • Welder Input Hz 50/60
  • Welder Input Phase 1
  • Power Source Weight 14 lb.
  • Welder Duty Cycle 30%
  • Welder Min. Output Amps 5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list