!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAXSTAR 150 STL, TIG/STICK, 120-230

MAXSTAR 150 STL, TIG/STICK, 120-230

MILLER

MAXSTAR 150 STL, TIG/STICK, 120-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAXSTAR 150 STL, TIG/STICK, 120-230

MAXSTAR 150 STL, TIG/STICK, 120-230

MILLER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW907-135
  • Mfr. Model # 907-135
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.75 lbs

Product Details

Maxstar(R) 150 STL is portable in the shop or at the jobsite. Auto-line circuitry automatically connects to 115 - 230 VAC, single-phase power. Lift-Arc start provides TIG arc starting without the use of high frequency.

Technical Specs

  • Item Maxstar(R) 150 STL Tig Welders
  • Series Maxstar 150 STL
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat / Yacht, High Purity Processing
  • Includes Master(R) 150 Stl, 10 ft. (3 M) Primary Cord With Mvp(TM) Plugs for 120 V (219261) and 240 V (219258), 12 ft. (3.8 M) Stick Electrode Holder, 10 ft. (3 M) Work Cable With Clamp, Adjustable Shoulder Strap
  • Overall Depth 13-1/4"
  • Overall Width 5-1/2"
  • Polarity DC
  • Welding Processes Stick, TIG
  • Features DC Inverter With Lift Arc, Latest Inverter Technology Provides Amazing Power Per Pound Performance,No Need for a Gas Valve on Your Tig Torch, Compact Design Allows for Great Portability
  • Input Voltage 115/230 VAC
  • Overall Height 9"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list