Skip Content
MAXSTAR 150 STH W/X-CASE, RMT CTRL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MAXSTAR 150 STH W/X-CASE, RMT CTRL,

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-136-017
  • Mfr. Model # 907-136-017
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 711
  • Shipping Weight 43.88 lbs

Product Details

Maxstar(R) 150 STL is portable in the shop or at the jobsite. Auto-line circuitry automatically connects to 115 - 230 VAC, single-phase power. Lift-Arc start provides TIG arc starting without the use of high frequency.

Technical Specs

  • Features Use on 115 V and 230 V Input Power, Latest Inverter Technology Provides Amazing Power Per Pound Performance, No Need for a Gas Valve on Your Tig Torch, Compact Design Allows for Great Portability, Easier to Tig Weld Thin Gauge Material
  • Includes Master(R) 150 Sth, 10 ft. (3 M) Primary Cord With Mvp(TM) Plugs for 120 V (219261) and 240 V (219258), 12 ft. (3.8 M) Stick Electrode Holder, 10 ft. (3 M) Work Cable With Clamp, Adjustable Shoulder Strap, Rccs-6M Remote Fingertip Control (195184), 12 ft. (3.8 M) Weldcraft(TM) A-150 Tig Torch, Regulator/Flow Gauge and Gas Hose, Ak2C Accessory Kit, Protective Miller X-Case (300184)
  • Item Maxstar(R) 150 STH Tig Welders
  • Overall Depth 13-1/4"
  • Input (Amps) 28 A/14.2 A
  • Input Voltage 115/230 VAC
  • Overall Height 9"
  • Series Maxstar 150 STH
  • Overall Width 5-1/2"
  • Rated Output 150 A/26 V @ 30%
  • Application Portable Precision Metal Fabrication, Maintenance and Repair, Light and Heavy Manufacturing, Aerospace, Shipbuilding, Tube and Pipe, Automotive
  • Mild Steel - Material Thickness 0.020" - 3/16"
  • Polarity DC
  • Welded Material Steel
  • Welder Max. Output Amps 150
  • Welding Processes Pulsed TIG, Stick, TIG
  • Welder Industrial Class Light
  • Welder Input Hz 50/60
  • Welder Input Phase 1
  • Welder Duty Cycle 30%
  • Welder Min. Output Amps 5
  • Power Source Weight 14 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list