MAXPRO FA FT. 1/4INDX1/4(M) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAXPRO FA FT. 1/4INDX1/4(M)

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP62.360
  • Mfr. Model # 62.360
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Designed to provide 360 degree of rotation and up to 30 degree of angle for air tool and air hose supply lines. Nickel plated hardened steel construction.

Technical Specs

  • Temp. Range -20 Degrees C - 60 Degrees C
  • Application Ideal for Hand-Held Air Tools, Nailers and Staplers, Blow Guns, Ratchets and Sanders
  • Item Air Line Accessories
  • Material - Quick Connect Air Couplings Steel
  • Interchange Type - Quick Connect Air Couplings Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list