Skip Content
MAXIMUM TEMPERATURE BEARING MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAXIMUM TEMPERATURE BEARING MOUNT

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML62050
  • Mfr. Model # 62050
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Bearing Mount
  • Application Bearings
  • Size 50 mL
  • Max. Temp. (F) 450
  • Type High Temperature
  • Primer N or T
  • Shear Strength (PSI) 3,800
  • Characteristics Provides Resistance After Exposure To Elevated Temperatures
  • Full Cure 24 hrs.
  • Filling Gap Size Up to 0.015"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list