MAXIFLEX ULTIMATE NTL CTD PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAXIFLEX ULTIMATE NTL CTD PALM

PRP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP34-874/S-CN
  • Mfr. Model # 34-874/S-CN
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Gauge 15
  • Application General Assembly, Micro-Engineering, Automotive Components, Painting, Horticulture
  • Colour Gray/Black
  • Cuff Continuous Knit
  • Lining Seamless Knit Nylon / Lycra
  • Standards EN388: 4131,21 CFR 170-199,,ASTM F2992-15
  • Thumb Style Straight
  • Item Gloves
  • Resists Abrasion, Cut, Tear, Puncture
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Suggested Use Environment Dry/Light Oil
  • ANSI Cut Grams 340