MAXIDRY NTL 3/4 DIP COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAXIDRY NTL 3/4 DIP COAT

PRP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP56-425/L-CN
  • Mfr. Model # 56-425/L-CN
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Handling Small Oily Parts and Components, General
  • Colour Purple/Black
  • Gauge 15
  • Cuff Knit Wrist
  • Standards EN388: 4121
  • Lining Seamless Knit Nylon / Lycra
  • Thumb Style Wing
  • Item Gloves
  • Resists Abrasion, Cut, Tear, Puncture, Oils
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms