MAXICHEM BLENDED POLYMER 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAXICHEM BLENDED POLYMER 14IN

PRP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP56-635/L-CN
  • Mfr. Model # 56-635/L-CN
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.3 lbs

Technical Specs

  • Application Chemical Sampling, Offshore Petroleum, Acids and Caustics, Anodizing, Solvent Based Cleaning, Black and Green Liquor Processes, Fertilizer and Pesticide Handling
  • Colour Green/Black
  • Special Features Griptech Coating, Liquitech(R) Barrier Technology, Silicone Free
  • Cuff Gauntlet
  • Lining Nylon
  • Standards EN374-3
  • Supported / Unsupported Unsupported
  • Item Gloves
  • Resists Chemical
  • Glove Length 14"
  • Glove Size Large
  • Glove Color Family Green