Skip Content
MAXI SPIRAL NOTEBOOK  FIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAXI SPIRAL NOTEBOOK FIELD

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR353MX
  • Mfr. Model # 353MX
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

If you're needing a large format Book, look no further. The 8-1/2 in x 11 in Maxi-Spiral Books have strong Polydura covers, wire-o binding, and 84 pages (42 sheets).

Technical Specs

  • Item All Weather Maxi Notebook
  • Cover Material Polydura
  • Binding Side-Spiral Wire O
  • Sheet Size 8-1/2" x 11"
  • Rule Field
  • Number of Sheets 42
  • Paper Weight 32 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list