Skip Content
MAXI NOTEBOOK PESTICIDE APPLICATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAXI NOTEBOOK PESTICIDE APPLICATION

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR1689
  • Mfr. Model # 1689
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

Pesticide Application Records Book. 8-1/2 in x 11 in Pesticide Application Records Book. keep accurate data through rain, grime and other liquids. Keep records of federally restricted use pesticide (RUP) applications. 84 pages (42 sheets) of 32 lb. Rite in the Rain Paper.

Technical Specs

  • Sheet Size 8-1/2" x 11"
  • Item All Weather Pesticide Application Record Book
  • Cover Material Polydura
  • Rule Pesticide Application
  • Standards Helps Comply With The 1990 Farm Bill By Keeping Records Of Restricted Use Pesticide (RUP) Applications
  • Number of Sheets 42
  • Binding Top-Spiral Wire-O
  • Paper Color White
  • Paper Weight 32 lbs.
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list