Skip Content
MAXI CIRCUIT BREAKER,CB1911,40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAXI CIRCUIT BREAKER,CB1911,40A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDK8
  • Mfr. Model # 5KDK8
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Maxi Breaker
  • For Use With Maxi Fuse Connector
  • Height 0.38"
  • Material of Construction Thermoplastic
  • Mounting Plug In
  • Width 1.30"
  • Reset Type Automatic
  • Series CB1911
  • Terminal Connection Blade
  • Voltage 12
  • Standards SAE Standard J553
  • Interrupt Rating 300 A @ 14 VDC
  • Amps 40
  • Depth 0.36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list