MAXI CALENDAR PACK WEEKLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAXI CALENDAR PACK WEEKLY

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR9260W-MX
  • Mfr. Model # 9260W-MX
  • UNSPSC # 14111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs

Technical Specs

  • Sheet Size 8-1/2" x 11"
  • Number of Sheets 65
  • Item Planner Component
  • National Stock No. 7510-01-575-4564
  • Includes (12) Monthly Tabs, 4-Year Future Planner
  • Paper Weight 32#
  • Rule Weekly
  • Paper Color Tan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list