Skip Content
MAX TAPE RULE 25FT X 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAX TAPE RULE 25FT X 1-1/8IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-279
  • Mfr. Model # 33-279
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 281
  • Shipping Weight 1.12 lbs

Product Details

10' blade standout. 1-1/8" wide blade for easy readability. High impact ABS case with durable rubber. AirLock(TM) Rubber slide lock makes locking and unlocking easy. 16" and 19.2" stud center markings simplify framing jobs. Three-rivet, corrosion resistant Tru-Zero end hook. 10 foot length.

Technical Specs

  • Features 10' Blade Standout, 1-1/8" Wide Blade for Easy Readability, High-impact Abs Case with Durable Rubber-holds Up to Heavy Use, Cushion Grip Provides Comfortable, Slip-resistant Hold, Three-rivet, Corrosion-resistant True-zero End Hook for Accurate Measurements
  • Case Color Yellow/Black
  • Item Tape Rule
  • Graduations 1/16"
  • Case Type Closed
  • Lock Type Slide
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material High-Impact ABS
  • Graduation Type in., ft.
  • Blade Color Yellow
  • Belt Clip Yes
  • Rewind Type Automatic
  • Blade Length 25 ft.
  • Blade Width 1-1/8"
  • Standout 10 ft.
  • Blade Coating Polymer
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list