MAX CORD 5PR PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAX CORD 5PR PACK

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMAX5-30
  • Mfr. Model # MAX5-30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Ear Plugs
  • Corded/Banded Corded
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 33dB
  • Metal Detectable No
  • Pairs Per Package 5
  • Ear Plug Size Universal
  • Ear Plug Color Coral
  • Ear Plug Shape Bell
  • Cord/Band Color Turquoise
  • Cord/Band Material PVC
  • Ear Plug Packaging Vending Pack
  • Ear Plug Material Soft Foam
  • Series Max(R)
  • Disposable/ Reusable Disposable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list