Skip Content
MAX CASTER DONUT WHL BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAX CASTER DONUT WHL BRK

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW5MDBXA
  • Mfr. Model # 5MDBXA
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Technical Specs

  • For Use With MetroMax iQ Mobile Posts
  • Includes Donut Bumper
  • Load Capacity 250 lb.
  • Item Swivel Stem Caster w/Brake
  • Material High Modulus Rubber
  • Overall Height 5"
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list