Skip Content
MAUL SPLITTING 32IN HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAUL SPLITTING 32IN HNDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARSMS80032L
  • Mfr. Model # SMS80032L
  • UNSPSC # 27112005
  • CATALOGUE PAGE # 197
  • Shipping Weight 9.6 lbs

Product Details

Wood splitting maul with drop forged steel head and hickory sledge handle. Size: 8 lbs. 32 inches.

Technical Specs

  • Handle Length 32"
  • Item Wood Splitting Maul
  • Head Weight 8 lb.
  • Features Wood splitting Wedge by First Making a Notch with the Splitting Edge and then Driving the Wedge with the Maul's Striking Face.
  • Handle Non-slip Safety Grip
  • Overall Length 32"
  • Handle Material Hickory
  • Head Material Forged Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list