Skip Content
MATTRESS PAD,SIZE TWIN,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTRESS PAD,SIZE TWIN,PK 6

CHATHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V639
  • Mfr. Model # 15V639
  • UNSPSC # 52121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.95 lbs

Technical Specs

  • Length 39"
  • Item Mattress Pad
  • Size Twin
  • Width 75"
  • Fabric 100% Polyester
  • Washing Instructions Machine Wash and Dry Per Care Label

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list