MATTRESS PAD,SIZE KING,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MATTRESS PAD,SIZE KING,PK 6

CHATHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V650
  • Mfr. Model # 15V650
  • UNSPSC # 52121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Size King
  • Length 78"
  • Width 80"
  • Washing Instructions Machine Wash and Dry Per Care Label
  • Fabric 100% Polyester
  • Item Mattress Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list