MATTRESS COVER, QUILT, 39X80 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MATTRESS COVER, QUILT, 39X80 IN.

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TAA4
  • Mfr. Model # 5TAA4
  • UNSPSC # 52121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Item Mattress Cover
  • Length 80
  • Size 39" x 80"
  • Fabric 86% Cotton: 14% Polyester
  • Width 39
  • Corners Elastic Fitted
  • Type Quilt
  • Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list