Skip Content
MATTOCK PICK NON-CONDUCTIVE 5LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTOCK PICK NON-CONDUCTIVE 5LBS

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76151
  • Mfr. Model # 76151
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Features Solid Fiberglass With Safety Orange Color
  • Item Pick Mattock
  • Type Nonconductive
  • Handle Fiberglass
  • Head Material Steel
  • Meets/Exceeds IEC 60900 and ASTM F1505-07 Standards.
  • Overall Length 36"
  • Blade (1) Length 2-7/8
  • Blade (1) Width 9-1/4
  • Blade (2) Width 9-1/4
  • Blade (2) Length Point
  • Head Length 19-1/2"
  • Head Weight 5 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list