Skip Content
MATTOCK CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MATTOCK CUTTER

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP24551
  • Mfr. Model # 24551
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Cutter Mattock
  • Type Straight Handle
  • Handle Fiberglass w/ Molded Grip
  • Head Material Steel
  • Overall Length 36"
  • Blade (1) Width 9-1/4"
  • Blade (1) Length 2-7/8"
  • Blade (2) Width 6"
  • Blade (2) Length 2-1/2"
  • Head Weight 5 lbs.
  • Head Length 15-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list