Skip Content
MATTING LAWN 32 INX8FTX5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING LAWN 32 INX8FTX5/16 IN

MUD-TRAKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFN3296HD
  • Mfr. Model # N3296HD
  • UNSPSC # 30191804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Colour Off White
  • Item Ground Cover Mat
  • Width 32"
  • Material Fiberglass
  • Length 8 ft.
  • Type MUD-TRACKS(R), Lawn
  • Thickness 5/16"
  • Weight 49 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list