MATTING GROUND PROTECT 4FTX8FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MATTING GROUND PROTECT 4FTX8FT BLK

VERSAMAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFVM48
  • Mfr. Model # VM48
  • UNSPSC # 30191804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Black
  • Length 8 ft.
  • Material High Density Polyethylene
  • Item Ground Cover Mat
  • Type VersaMATS
  • Width 48"
  • Thickness 1/2"
  • Weight 86 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list