Skip Content
MATTING GROUND PROTECT 3FTX8FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING GROUND PROTECT 3FTX8FT BLK

VERSAMAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFVM38
  • Mfr. Model # VM38
  • UNSPSC # 30191804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour Black
  • Item Ground Cover Mat
  • Length 8 ft.
  • Material High Density Polyethylene
  • Width 36"
  • Type VersaMATS
  • Thickness 1/2"
  • Weight 64 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list