Skip Content
MATTING GROUND PROTECT 3FTX6FT CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING GROUND PROTECT 3FTX6FT CLR

ALTURNAMAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCM36
  • Mfr. Model # CM36
  • UNSPSC # 30191804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Item Ground Cover Mat
  • Length 6 ft.
  • Type ClearMATS, Standard
  • Colour Clear
  • Material High Density Polyethylene
  • Width 36"
  • Weight 51 lbs.
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list