Skip Content
MATTING ENTRYWAY 3 FT X 6 FT CHARCO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MATTING ENTRYWAY 3 FT X 6 FT CHARCO

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UFK8
  • Mfr. Model # 3UFK8
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Charcoal
  • Length 6 ft.
  • Item Floor Mat
  • Width 3 ft.
  • Edges -
  • Thickness 3/8"
  • Legend No Legend
  • Mat Surface Pattern Ribbed
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Indoor/Outdoor Indoor
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Face Weight 24.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list