Skip Content
MATTING ENTRYWAY 3 FT X 5 FT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ENTRYWAY 3 FT X 5 FT GREEN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UFK2
  • Mfr. Model # 3UFK2
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Length 5 ft.
  • Width 3 ft.
  • Thickness 3/8"
  • Item Floor Mat
  • Colour Hunter Green
  • Edges -
  • Legend No Legend
  • Mat Surface Pattern Ribbed
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Indoor/Outdoor Indoor
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Weaving Needle Punch
  • Face Weight 24.0 oz./sq. yd.
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Polypropylene
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List